Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QGS Series 10 HP Rotary Screw Compressor, QGS 10 HP-3

  • Mfr # QGS 10 HP-3

  • Zoro # G7510372


product price: $9,639.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Free Air CFM @ Max. Pressure - Air Compressor
40 CFM
Tank Style - Air Compressor
Horizontal
HP
10
Voltage
208-230/460
Max. Pressure
125 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGS 10 HP-3
Zoro #
G7510372
UPC #
791326011831
Country of Origin
Italy

Details

Free Air CFM @ Max. Pressure - Air Compressor
40 CFM
Tank Style - Air Compressor
Horizontal
HP
10
Voltage
208-230/460
Max. Pressure
125 PSI
Phase
3-Phase

Description

10 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 40 CFM @ 125 psi, 125 psi Unload Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.