QGS Series 15-HP Base Mounted Rotary Screw Air Compressor Triv/3/60

  • Mfr # QGS 15 HPB-3

  • Zoro # G7510427


product price: $10,315.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Input Voltage - Air Compressor
230V
Free Air CFM @ Max. Pressure - Air Compressor
51 CFM
Tank Style - Air Compressor
Horizontal
Phase
3-Phase
Max. Pressure
150 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGS 15 HPB-3
Zoro #
G7510427
UPC #
791326011817
Country of Origin
Italy

Details

Input Voltage - Air Compressor
230V
Free Air CFM @ Max. Pressure - Air Compressor
51 CFM
Tank Style - Air Compressor
Horizontal
Phase
3-Phase
Max. Pressure
150 PSI
Free Air CFM @ Max. Pressure
54.9 CFM
HP
15
Voltage
208-230/460

Description

15 HP, Base Mounted 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 51 CFM @ 150 psi, 150 psi Unload Pressure - Includes Dryer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.