QGS Series 15 HP Rotary Screw Compressor, QGS 15 HP-3

  • Mfr # QGS 15 HP-3

  • Zoro # G7510591


product price: $10,710.00
/ea
Additional $460.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Air Compressor
208/230-460
Free Air CFM @ Max. Pressure - Air Compressor
56.5 CFM
Tank Style - Air Compressor
Horizontal
Free Air CFM @ Max. Pressure
54.9 CFM
Voltage
208-230/460
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGS 15 HP-3
Zoro #
G7510591
UPC #
791326011848
Country of Origin
Italy

Details

Input Voltage - Air Compressor
208/230-460
Free Air CFM @ Max. Pressure - Air Compressor
56.5 CFM
Tank Style - Air Compressor
Horizontal
Free Air CFM @ Max. Pressure
54.9 CFM
Voltage
208-230/460
Phase
3-Phase
Max. Pressure
125 PSI
HP
15

Description

15 HP, 208-230/460 Volt Three Phase, 132 Gallon Horizontal Tank, 56.5 CFM @ 125 psi, 125 psi Unload Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.