Quincy PAT38 Portable Gas Air Compressor w/ Honda GX Engine, 5.5 HP, 8 Gallon, Wheelbarrow

  • Mfr # 1129102812

  • Zoro # G808809123


product price:  $3,032.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1129102812
Zoro #
G808809123
UPC #
646223302578
Country of Origin
China

Description

Quincy pat38 portable gas compressor, 5.5 hp, 8 gallon, wheelbarrow, 9.5 cfm, honda gx160 quincy compressor's portable air compressors offer industry-leading power and efficiency in a small package. They are an excellent choice for home/diy use, while still delivering the power and reliability necessary for commercial applications. Backed by an industry-leading extended warranty option, quincy portable air compressors are built for the long haul, providing excellent value in nearly any situation. He majority of portable compressors. Feature a single-stage, reciprocating/piston design. Piston compressors work by forcing air through an inlet valve into a cylinder, where the reciprocating motion of a piston compresses it. Once it compresses the air to the desired level, it activates a discharge valve, sending it out to power a tool or whatever attachment to which the unit will be connected. Single-stage compressors feature a single valve and piston assembly. This makes them smaller, lighter and more portable, but limits the amount of power the unit can provide. For this reason, they are most commonly used in garages, workshops, construction sites and other applications where you can sacrifice continuous power for the sake of value or portability. features 5.5 hp gas drive motor produces 9.5 cfm at 90 psi produces 11 cfm at 40 psi cast iron pump has 10,000+ hour rating start-stop pressure switch compressor rated for 145 psi asme safety valves 3/8in npt air outlet asme 8-gallon vertical tank has manual drain ergonomically designed for jobsite portability 43inl x 18inw x 27inh comes with 40w oil in pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.