Shop QUINCY COMPRESSOR
Additional $400.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor 230/1/60
- Mfr # QGS 5 TM-1
- Zoro # G7510549
product price:Â
$
7,908.99
/ea
Key Features
Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Voltage
230V
Max. Pressure
150 PSI
Phase
1-Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QGS 5 TM-1
- Zoro #
- G7510549
- UPC #
- 791326011589
- Country of Origin
- Italy
- Free Air CFM @ Max. Pressure - Air Compressor
- 16.6 CFM
- Tank Style - Air Compressor
- Horizontal
- Voltage
- 230V
- Max. Pressure
- 150 PSI
- Phase
- 1-Phase
- HP
- 5
Description
5 HP, 230 Volt Single Phase, 60 Gallon Horizontal Tank, 16.6 CFM @ 150 psi, 150 psi Unload Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.