
Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60
Mfr # QGS 5 TMD-3
Zoro # G7510250
product price:Â $11,032.99
/eaKey Features
Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Phase
3-Phase
Max. Pressure
150 PSI
HP
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QGS 5 TMD-3
Zoro #
G7510250
UPC #
791326011572
Country of Origin
Italy
Details
Free Air CFM @ Max. Pressure - Air Compressor
16.6 CFM
Tank Style - Air Compressor
Horizontal
Phase
3-Phase
Max. Pressure
150 PSI
HP
5
Voltage
208-230/460
Description
5 HP, 208-230/460 Volt Three Phase, 60 Gallon Horizontal Tank, 16.6 CFM @ 150 psi, 150 psi Unload Pressure - Includes Dryer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.