Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Stage Air Compressor, Q12124VPQ

  • Mfr # Q12124VPQ

  • Zoro # G7510302


product price: $1,049.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Free Air CFM @ Max. Pressure - Air Compressor
7.4 CFM
Tank Style - Air Compressor
Vertical
Max. Pressure
135
Phase
1-Phase
Voltage
115/230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q12124VPQ
Zoro #
G7510302
UPC #
40232369414
Country of Origin
China

Dimensions

Size
24 Gallon

Details

Free Air CFM @ Max. Pressure - Air Compressor
7.4 CFM
Tank Style - Air Compressor
Vertical
Max. Pressure
135
Phase
1-Phase
Voltage
115/230
HP
2

Description

2HP, 115/230 Volt, Single Phase, 24 Gallon Vertical Portable, 7.4 CFM @ 90 psi, 135 psi Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.