Zoro Homepage
This item is Discontinued.
Quincy Compressor Splash Lubricated Diesel Compressor D207Y30HC

Splash Lubricated Diesel Compressor (Discontinued)

  • Mfr # D207Y30HC
  • Zoro # G7510418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D207Y30HC
Zoro #
G7510418
UPC #
791326113429
Country of Origin
United States

Dimensions

Size
30 Gallon

Details

Number of Stages
Two Stage
HP
10
Phase
2-Phase
Max. Pressure
175 PSI
Tank Style - Air Compressor
Horizontal

Description

10 HP Yanmar Diesel, Two Stage, 30 Gallon Horizontal Tank, 22 CFM @ 175 psi, 175 psi MAX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.