Shop QUINCY LAB
Create Account
30GC Gravity Convection Lab Oven, 2.0 Cu.Ft., 115V 1200W
- Mfr # 30GC
- Zoro # G202572883
product price:Â
$
1,765.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30GC
- Zoro #
- G202572883
- UPC #
- 707022349635
- Country of Origin
- China
Description
QUINCY LAB 30GC GRAVITY CONVECTION LAB OVEN, 2.0 CU.FT., 115V 1200W THE GC SERIES GRAVITY CONVECTION OVENS ARE DESIGNED TO MEET THE LABORATORY NEEDS OF INDUSTRY, RESEARCH ORGANIZATIONS, AND SCHOOLS. WELL-CRAFTED AND VERSATILE, THEY ARE USED FOR PART DRYING, BAKING, CURING, STERILIZING, EVAPORATING, HEAT TREATING, ANNEALING, AND TESTING. CABINETS ARE AS ATTRACTIVE AS THEY ARE DURABLE. EXTERIORS ARE PAINTED LIGHT GRAY AND HAVE A HARD, SCRATCH-RESISTANT HAMMER FINISH. DOORS OPEN WITH HIGH IMPACT THERMOPLASTIC HANDLES. CABINETS HAVE HEAVY STEEL DOUBLE-WALL CONSTRUCTION. WORK SPACE IS INSULATED FROM THE OUTER CABINET WITH ONE INCH OF HIGH DENSITY MINERAL WOOL, AND INTERIORS ARE MADE OF CORROSIVE-RESISTANT ALUMINIZED STEEL. QUINCY LAB USES QUALITY UL AND CSA RECOGNIZED COMPONENTS IN ALL OVENS. THE CONTROL PANEL IS EQUIPPED WITH AN ILLUMINATED ON-OFF ROCKER SWITCH AND A HEAT/CYCLE PILOT LIGHT. TEMPERATURE IS CONTROLLED BY AN AUTOMATIC HYDRAULIC OR A BI-METAL THERMOSTAT (MODELS 10GC & 10AF). HYDRAULIC MODELS OFFER CONVENIENT TEMPERATURE DIAL MARKINGS IN BOTH CENTIGRADE AND FAHRENHEIT. PLEASE NOTE: THIS UNIT IS 115 VOLTS FOR USE IN THE U.S. ALSO AVAILABLE IN 230 VOLTS FOR USE IN FOREIGN COUNTRIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.