Shop BINDER
Additional $500.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Frezer, 77 1/2 in H, 24.7 cu ft
- Mfr # 05012-84
- Zoro # G200948321
product price:Â
$
29,157.99
/ea
Key Features
Overall Width
43 3/4 in
Includes
Plug, Power Cord, (3) Stainless Steel Shelves
Overall Height
78 in
Overall Depth
37 in
Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05012-84
- Zoro #
- G200948321
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Width
- 43 3/4 in
- Overall Height
- 78 in
- Overall Depth
- 37 in
- Freezer Interior Height
- 4 1/4 ft
- Freezer Interior Width
- 35 1/8 in
- Freezer Interior Depth
- 23 7/8 in
- Fits Chest Size
- Innovative Door Gasket Reduces Buildup of Ice
Description
Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 24.7 cu ft, Freezer Temperature Range (C) -90 Degrees to -40 Degrees , Overall Depth 37 in, Overall Height 78 in, Overall Width 43 3/4 in, Defrost Frost-Free, Freezer Temperature Range (F) -130 Degrees to -40 Degrees , Hz 60, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.