Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Oven, 3 cu. ft.

  • Mfr # 40GC

  • Zoro # G1864436


product price: $1,229.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Depth
16 1/4 in
Overall Height
31 1/2 in
Overall Width
20 in
Convection Type
Gravity
Capacity
3 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40GC
Zoro #
G1864436
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 1/4 in
Overall Height
31 1/2 in
Overall Width
20 in
Chamber Depth
14 in
Inside Usable Dimensions
21.75" x 18" x 14"
Overall Dimensions
30" x 20" x 16"
Chamber Height
21 in
Chamber Width
18 in
Manufacturers Warranty Length
2 yr
Interior Height
21 3/4 in
Interior Width
18 in
Interior Depth
14 in

Details

Item
Analog Oven
Convection Type
Gravity
Capacity
3 cu ft
Volume
3 cu ft
Wattage
1,500 W
Voltage
115V AC
Features
Resistive-Tubular Incoloy Heating Elements
Standards
cULus
Programmable
No
Capacity (ML)
85,000
Shelf Capacity
35 lb
Thermostat
Hydraulic
Capacity (Cu.-Ft.)
3
Power Consumption
1600W
Door Material
Steel
Special Features
Class E (Excellent), Prog./Celsius Software
Watts
1,500 W
Power Requirement
12.5A
Chamber Material
Aluminized Steel
Number of Doors
1
Temp. Range (C)
Ambient 25 Degrees to 232 Degrees
Number of Shelves
3
Temp. Range (F)
Ambient +25 Degrees to 450 Degrees
Includes
Spirit Filled Glass Thermometer
Temp. Range
Amb. +25 Degrees F to 232 Degrees C
Housing Material
Steel
Temp. Accuracy
+/- 6 Degrees F
Amps
12.5 A
Material
Steel, Thermoplastic (Handle)
Preheat Time
28 min to 232 Degrees C, 6 min to 100 Degrees C, 6 min to 150 Degrees C (15 sec), 9 min to 150 Degrees C (30 sec)
Plug Type
5-15P
Timer Duration - Maximum
28 min
Minimum Top Clearance
18 in
Timer Duration - Minimum
6 min
Frequency
50/60 Hz
Temperature Uniformity
+/-3 Degrees C @ 150 Degrees C
Minimum Side Clearance
4 in
Temperature Accuracy Tolerance
+/-3 Degrees C
Number of Shelves Included
3
Product Type
Analog Oven
Temperature Setting - Maximum
232 Degrees C
Interior Material
Aluminized Steel
Display Type
Analog
Shelf Adjustability
Adjustable
Temperature Setting - Minimum
-4 Degrees C
Maximum Number of Shelves
22
Current
12.5 A
Control Type
Analog Thermostat
Maximum Load Capacity per Shelf
35 lb
Housing Finish
Powder Coated
Shelving Type
Perforated
Color
Gray

Description

Analog Oven, Convection Type Gravity, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 31 1/2 in, Overall Width 20 in, Overall Depth 16 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 21 in, Chamber Width 18 in, Chamber Depth 14 in, Amps 12.5 A, Voltage 115V AC, Watts 1,500 W, Capacity (Cu.-Ft.) 3, Capacity (ML) 85,000, Programmable No

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.