Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Oven, 800W

  • Mfr # 10AF

  • Zoro # G2300807


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 1/4 in
Overall Height
20 1/2 in
Overall Width
14 in
Convection Type
Forced Air
Capacity
0.6 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10AF
Zoro #
G2300807
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 1/4 in
Overall Height
20 1/2 in
Overall Width
14 in
Chamber Depth
10 in
Overall Dimensions
20.5" x 14" x 12"
Chamber Width
12 in
Inside Usable Dimensions
8.25" x 12" x 10"
Chamber Height
8.25 in
Manufacturers Warranty Length
2 yr
Interior Depth
10 in
Interior Width
12 in
Interior Height
8 1/4 in

Details

Item
Analog
Convection Type
Forced Air
Capacity
0.6 cu ft
Volume
0.6 cu ft
Wattage
800 W
Voltage
115V AC
Features
Bi-Metal Thermostat, Corrosion Resistant
Standards
cULus
Programmable
No
Chamber Material
Aluminized Steel
Temp. Range (C)
Ambient 25 Degrees to 232 Degrees
Material
Steel, Thermoplastic (Handle)
Capacity (Cu.-Ft.)
0.6
Capacity (ML)
17,000
Number of Shelves
3
Temp. Range
Amb. +25 Degrees F to 232 Degrees C
Amps
6.6 A
Shelf Capacity
35 lb
Power Requirement
6.6A
Temp. Range (F)
Ambient +25 Degrees to 450 Degrees
Temp. Accuracy
+/- 6 Degrees F
Housing Material
Steel
Watts
800 W
Door Material
Steel
Number of Doors
1
Power Consumption
800W
Includes
(2) Adjustable Nickle Plated Wire Shelves, (4) Shelf Brackets
Thermostat
Bi-Metal
Preheat Time
2.5 min to 150 Degrees C (15 sec), 3.5 min to 150 Degrees C (30 sec), 31 min to 232.22 Degrees C, 7.5 min to 100 Degrees C
Current
6.6 A
Color
Gray
Temperature Uniformity
+/-3 Degrees C @ 150 Degrees C
Shelving Type
Wire
Plug Type
5-15P
Number of Shelves Included
3
Frequency
50/60 Hz
Shelf Adjustability
Adjustable
Minimum Top Clearance
18 in
Product Type
Analog Oven
Timer Duration - Minimum
8 min
Maximum Load Capacity per Shelf
35 lb
Temperature Setting - Minimum
-4 Degrees C
Display Type
Analog
Temperature Setting - Maximum
232 Degrees C
Maximum Number of Shelves
8
Interior Material
Aluminized Steel
Control Type
Analog Thermostat
Minimum Side Clearance
4 in
Timer Duration - Maximum
31 min
Temperature Accuracy Tolerance
+/-3 Degrees C
Housing Finish
Powder Coated

Description

Analog, Convection Type Forced Air, Temp. Range (C) Ambient 25 Degrees to 232 Degrees , Temp. Range (F) Ambient +25 Degrees to 450 Degrees , Overall Height 20 1/2 in, Overall Width 14 in, Overall Depth 12 1/4 in, Temp. Accuracy +/- 6 Degrees F, Chamber Height 8.25 in, Chamber Width 12 in, Chamber Depth 10 in, Amps 6.6 A, Voltage 115V AC, Watts 800 W, Capacity (Cu.-Ft.) 0.6, Capacity (ML) 17,000, Programmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.