Zoro Homepage

Base Unit for Microscope Slide Storage Cabinet

  • Mfr # 195516

  • Zoro # G116554913


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Width
18.75 in
Height
2.75 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195516
Zoro #
G116554913
UPC #
-
Country of Origin
Unknown

Dimensions

Width
18.75 in
Height
2.75 in
Length
15.75 in

Details

Item
Base Unit for Microscope Slide Storage Cabinet

Description

Optional base unit, for microscope slide cabinet, provides solid support and rests on scratch-proof rubber feet. Dimensions: 18 3/4 x 15 3/4 x 2 3/4 Inches Weight: 8 pounds/ 3.6 kgShipping Weight: 5.5001 lbsShipping Dimensions: 19.00 x 16.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.