Zoro Homepage

Compact Lab Incubator, 0.7 Cubic Ft

  • Mfr # 110140

  • Zoro # G704969242


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110140
Zoro #
G704969242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
13 in

Description

Versatile incubators designed for reliable and dependable laboratory use. Ideal for research, clinical and industrial laboratory applications. Accurate and uniform temperatures up to 62°C can be maintained. The sensitive heat controller regulates temperature accuracy to ±1/4°C. Advanced styling features include a see through tinted acrylic door to view contents. Cabinets have an attractive ivory enamel finish and aluminum interior. Illuminated switches indicate when power and heat cycles are on. Supplied with chrome plated wire shelves, thermometer, three prong grounded plug and instruction manual. This incubator has one adjustable and one fixed shelves. Incubators are fully tested prior to shipment and are warranted for 18 months.WARNING This product can expose you to chemicals including Diethylhexyl Phthalate (DEHP), which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range: Up to 62°C Temperature Accuracy: ±1/4°C Electric Requirement: 120 VAC, 100W Capacity: 0.7 Cubic Feet Inner Dimensions: 10 x 12 x 10 Inches Outer Dimensions: 10 3/4 x 12 1/4 x 15 Inches Weight: 22 PoundsShipping Weight: 24 lbs
Shipping Dimensions: 13.00 x 15.00 x 11.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.