Zoro Homepage

Digital Incubator, 1.8 Cubic Feet Capacity, Forced Air

  • Mfr # 220018

  • Zoro # G716502116


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 in
Overall Depth
19 in
Overall Height
21 in
Capacity (Cu.-Ft.)
1.8 Cu.-Ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220018
Zoro #
G716502116
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
13 in
Overall Depth
19 in
Overall Height
21 in

Details

Capacity (Cu.-Ft.)
1.8 Cu.-Ft.

Description

Digital accuracy and performance incubators offered at an affordable price. Full PID microprocessor controller maintains temperature accuracy within 1°C. Innovative built in tracking system stores maximum temperature deviation from set point in 0.1° increments. This feature acts as a paperless chart recorder to confirm stability or indicate any system malfunction. Supplied complete with one fixed and one adjustable chrome plated shelf.Additional features include: Digital read out in 0.1°C or F Self diagnostic software Aluminum interior Power coated steel exterior Bronze acrylic see through doorWARNING This product can expose you to chemicals including Diethylhexyl Phthalate DEHP, which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Forced Air Capacity: 1.8 Cubic FeetOperating Range: Ambient +5°C to +62°CAccuracy: +/- 0.5°CUniformity: +/- 1.5°CInner Dimensions: 12 x 16 x 16 1/2 InchesOuter Dimensions: 13 x 19 x 21 InchesWeight: 50 PoundsElectrical Requirement: 120 VAC, 200WShipping Weight: 110.2314 lbsShipping Dimensions: 24.00 x 24.00 x 24.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.