Zoro Homepage

Incubator, 115V, 120W, 15x12x11 in.

  • Mfr # 10-140

  • Zoro # G2291296


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Compliance
CUL, UL
Capacity
0.7 cu ft
Door Material
Acrylic
Chamber Depth
10 in
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-140
Zoro #
G2291296
UPC #
-
Country of Origin
United States

Dimensions

Chamber Depth
10 in
Overall Width
13 in
Overall Depth
11 in
Chamber Height
10 in
Overall Height
15 in
Chamber Width
12 in
Interior Height
10 in
Interior Width
12 in
Interior Depth
10 in

Details

Item
Incubator
Compliance
CUL, UL
Capacity
0.7 cu ft
Door Material
Acrylic
Chamber Material
Aluminum
Capacity (Cu.-Ft.)
0.7 cu ft
Number of Shelves
2
Accuracy
+/-1.5 Degrees C
Temp. Range (C)
Ambient +2 Degrees to 62 Degrees C
Hz
50/60 Hz
Includes
Spirit Thermometer
Temp. Range
Ambient Temp +2 Degrees to 62 Degrees C
Type
Light Pressure Thermal
Voltage
115V AC
Capacity (ML)
20,000 mL
Digital/Analog
Analog
Material
High-Grade Aluminum Interior, Cold-Rolled Steel Exterior
Temp. Range (F)
Ambient +4 Degrees to 143 Degrees F
Refrigerated / Non-Refrigerated
Non-Refrigerated
Amps
1 A
Watts
120 W
Convection Type
Gravity
Housing Material
Steel
Incubator Type
Cell Culture
Standards
cULus
Shelving Type
Wire
Programmable
No
Temperature Accuracy Tolerance
+/-0.75 Degrees C
Current
1 A
Shelf Adjustability
Adjustable
Display Type
Analog
Product Type
Incubator
Temperature Setting - Maximum
61 Degrees C
Temperature Setting - Minimum
Ambient + 2 Degrees C
Refrigerated
Non-Refrigerated
Frequency
50/60 Hz
Wattage
120 W
Interior Material
Aluminum
Housing Finish
Powder Coated

Description

Incubator, Incubator Type Cell Culture, Temp. Range (C) Ambient +2 Degrees to 62 Degrees C, Temp. Range (F) Ambient +4 Degrees to 143 Degrees F, Capacity (Cu.-Ft.) 0.7 cu ft, Capacity (ML) 20,000 mL, Overall Height 15 in, Overall Width 13 in, Overall Depth 11 in, Analog, Convection Type Gravity, Chamber Depth 10 in, Chamber Height 10 in, Chamber Width 12 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Aluminum, Door Material Acrylic, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.