Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator, Steel Door, Digital

  • Mfr # 12-180E

  • Zoro # G0700417


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Standards
C-UL, UL Listed
Material
Aluminum (Interior Construction); Steel (Exterior Construction)
Length
21 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-180E
Zoro #
G0700417
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Length
21 in
Width
19 in

Details

Item
Incubator
Standards
C-UL, UL Listed
Material
Aluminum (Interior Construction); Steel (Exterior Construction)
For Use With Mfr. Model Number
140

Description

Incubator, For Use With Mfr. Model Number 140

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.