Zoro Homepage

Lab Oven, 1200 Watts

  • Mfr # 30200

  • Zoro # G104969293


product price: $1,679.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200
Zoro #
G104969293
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Width
21 in

Description

Designed for years of dependable service. Cabinet exteriors are constructed of heavy steel with a hard scratch resistant hammer finish. Aluminized steel interiors are corrosion resistant. Energy efficient heating elements are designed for quick run-up and recovery times and provide excellent temperature uniformity.The gravity convection ovens are designed to meet the laboratory needs of industry, research organizations and schools. Well-crafted and versatile, they are used for part drying, baking, curing, sterilizing, evaporating, heat treating, annealing and testing. WARNING This product can expose you to chemicals including Diethylhexyl Phthalate (DEHP), which is known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Heating methods: Gravity Thermostat Type: Hydraulic Electrical Requirements: 120 Volts, 10.5 AMPS, 1200 Watts Interior Dimensions: 18 x 15.6 x 12 Inches Exterior Dimensions: 20 x 25.5 x 14.3 Inches Capacity: 2.0 Cubic Feet Temperature Maximum: 232°C Shelves (1" Centers): 16 Maximum per Unit Weight (Stand Alone): 57.2 Pounds UL ListedShipping Weight: 76.13 lbs
Shipping Dimensions: 21.00 x 26.00 x 15.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.