
Microscope Slide Storage Cabinet
Mfr # 195515
Zoro # G004971785
product price: $416.99
/ea
Free Shipping & Returns
Key Features
Length
6.25 in
Height
17 in
Width
20.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195515
Zoro #
G004971785
UPC #
-
Country of Origin
United States
Dimensions
Length
6.25 in
Height
17 in
Width
20.5 in
Description
This is constructed of heavy gauge steel with a baked-on beige enamel finish. Cabinet is stackable using interlocking tabs and can be stacked compatibly with similar cabinets already in use. Each cabinet has six individual drawers with a total capacity of up to 5,000 (3 x 1 Inches) glass slides. The drawers have black phenolic pull knobs. Cabinet construction prevents drawers from falling out accidentally, but they can be disengaged for use at a work area. Foam rubber dividers keep slides upright when drawers are partially filled. Identification tabs are included for labeling. Each slide cabinet is fully inspected before shipment and is packaged using recyclable, biodegradable materials.
Dimensions: 18 1/2 x 15 1/2 x 4 7/8 Inches Weight: 32 poundsShipping Weight: 32.0001 lbs
Shipping Dimensions: 20.50 x 17.00 x 6.25
Research or further manufacturing use only, not for food or drug use.
Dimensions: 18 1/2 x 15 1/2 x 4 7/8 Inches Weight: 32 poundsShipping Weight: 32.0001 lbs
Shipping Dimensions: 20.50 x 17.00 x 6.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.