Shop QUINTESSENZA
See all product information
Create Account
18 in x 24 in, 8 Mil Thick Clear Zipper Reclosable Poly Bags, 50PK
- Mfr # QUI-PAC-CZT-8ML-1250x50
- Zoro # G423399795
product price:Â
$
251.99
/pk of 50, $5.04/ea
Free Shipping & Returns
Key Features
Bag Material
Poly
Length
24 in
Thickness
8 mil
Width
18 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUI-PAC-CZT-8ML-1250x50
- Zoro #
- G423399795
- UPC #
- -
- Country of Origin
- Unknown
- Bag Material
- Poly
- Color
- Clear
Description
Quintessenza are made for dynamic uses. Our self-locking bags are made to conveniently store and organize your smallest items to large bundles of the; these bags are suitable for kitchen and food service storage in compliance with USDA specifications for food packaging.