Shop QUINTESSENZA

3 in x 14 in, 2 Mil Thick Clear Zipper Reclosable Poly Bags, 2500PK

  • Mfr # QUI-PAC-CZT-2ML-1230x2500
  • Zoro # G623399519

product price: 
$
401.99
/pk of 2500, $0.16/ea
Free Shipping & Returns

Key Features

Width
3 in
Thickness
2 mil
Bag Material
Poly
Length
14 in
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUI-PAC-CZT-2ML-1230x2500
Zoro #
G623399519
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3 in
Thickness
2 mil
Length
14 in

Details

Bag Material
Poly
Color
Clear

Description

Quintessenza are made for dynamic uses. Our self-locking bags are made to conveniently store and organize your smallest items to large bundles of the; these bags are suitable for kitchen and food service storage in compliance with USDA specifications for food packaging.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.