Shop QUINTESSENZA

4 in x 12 in, 2 Mil Thick Clear Zipper Reclosable Poly Bags, 10PK

  • Mfr # QUI-PAC-CZT-2ML-1340x10
  • Zoro # G623398871

product price: 
$
3.45
/pk of 10, $0.35/ea
Sold in multiples of 3 pks for $10.35

Key Features

Bag Material
Poly
Length
12 in
Thickness
2 mil
Width
4 in
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUI-PAC-CZT-2ML-1340x10
Zoro #
G623398871
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12 in
Thickness
2 mil
Width
4 in

Details

Bag Material
Poly
Color
Clear

Description

Quintessenza are made for dynamic uses. Our self-locking bags are made to conveniently store and organize your smallest items to large bundles of the; these bags are suitable for kitchen and food service storage in compliance with USDA specifications for food packaging.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.