Shop QUINTESSENZA
See all product information
Create Account
6 in x 14 in, 2 Mil Thick Clear Zipper Reclosable Poly Bags, 25PK
- Mfr # QUI-PAC-CZT-2ML-1580x25
- Zoro # G023398020
product price:Â
$
9.15
/pk of 25, $0.37/ea
Sold in multiples of 2Â pks for
$18.30
Key Features
Length
14 in
Bag Material
Poly
Thickness
2 mil
Color
Clear
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUI-PAC-CZT-2ML-1580x25
- Zoro #
- G023398020
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 14 in
- Thickness
- 2 mil
- Width
- 6 in
Details
- Bag Material
- Poly
- Color
- Clear
Description
Quintessenza are made for dynamic uses. Our self-locking bags are made to conveniently store and organize your smallest items to large bundles of the; these bags are suitable for kitchen and food service storage in compliance with USDA specifications for food packaging.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.