Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Quirky Power Strip, 4 Outlet(s) White VPVJP-WH01

Power Strip, 4 Outlet(s) White (Discontinued)

  • Mfr # VPVJP-WH01
  • Zoro # G104002761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPVJP-WH01
Zoro #
G104002761
UPC #
81306105057
Country of Origin
Unknown

Details

Item
Power Strip
Number of Outlets
4
Color
White

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the .

Features
  • Flexible power strip that bends to fit every sized plug or adapter without wasting a single outlet - No more plug traffic jams, blocked outlets;
  • 4 Pivoting outlets accommodate plugs, chunky adapters of all shapes & sizes;
  • 2 foot extension cord has flat, 45 degree plug to power the hard to reach places;
  • White , Black , Green , Pink PK01 Teal
Specifications
  • Color: White
  • Dimension: 2.38" x 1.25" x 12.25"
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.