Zoro Homepage

Aberdale 4-Light Matte Black Pendant

  • Mfr # QP5597MBK

  • Zoro # G606152117


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5597MBK
Zoro #
G606152117
UPC #
611728359051
Country of Origin
China

Dimensions

Length
25.5
Width
18.5
Diameter
18.5

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Watts
60
Fixture Wattage
60
Material
COPPER-STEEL
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
FINISH
Matte Black

Description

Aberdale’s tapered metal drum shade creates a moody lighting moment, available in either matte black or white lustre. This pendant also features aged brass accents that add warmth and sheen. Affix Aberdale in a reading nook or stairwell for a dose of understated drama.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.