
Aberdale 4-Light White Lustre Pendant
Mfr # QP5597W
Zoro # G006152625
product price: $539.99
/ea
Free Shipping & Returns
Key Features
Color
White
Length
25.5
Width
18.5
Housing Finish
White Lustre
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP5597W
Zoro #
G006152625
UPC #
611728359068
Country of Origin
China
Dimensions
Length
25.5
Width
18.5
Diameter
18.5
Details
Color
White
Housing Finish
White Lustre
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Quoizel Pendant
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Dimmable
Yes
Watts
60
Standards
ETL Listed
Material
BRASS-STEEL
Lamp Included
No
Fixture Wattage
60
FINISH
Matte White
Description
Aberdale’s tapered metal drum shade creates a moody lighting moment, available in either matte black or white lustre. This pendant also features aged brass accents that add warmth and sheen. Affix Aberdale in a reading nook or stairwell for a dose of understated drama.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.