Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abernathy Outdoor Wall Lantern

  • Mfr # ABY8408OZ

  • Zoro # G706149536


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8.25
Length
19.5
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABY8408OZ
Zoro #
G706149536
UPC #
611728335918
Country of Origin
China

Dimensions

Width
8.25
Length
19.5
Dia. (In.)
8.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Old Bronze
Glass Color
Bronze
Housing Material
Aluminum
Standards
ETL Listed
Fixture Wattage
60
Lamp Type
Incandescent
Lamp Included
No
Lighting Certification
ETL

Description

Abernathy outdoor wall lanterns showcase classic design elements coupled with industrial style accents. Available in multiple sizes, these lanterns are designed to instantly enhance your home's curb appeal. A handsome old bronze finish is accentuated by clear glass panels, and we recommend using vintage filament bulbs for an optimal glow. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.