
Abner Bath
Mfr # ABR8614MBK
Zoro # G906152176
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7.75
Width
14
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABR8614MBK
Zoro #
G906152176
UPC #
611728321911
Country of Origin
China
Dimensions
Length
7.75
Width
14
Diameter
14
Depth (In)
5.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Abner
Shade Material
Steel
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Housing Material
STEEL
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Description
Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.