
Abner Bath
Mfr # ABR8621MBK
Zoro # G206152203
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7.75
Width
21
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABR8621MBK
Zoro #
G206152203
UPC #
611728321942
Country of Origin
China
Dimensions
Length
7.75
Width
21
Diameter
21
Depth (In)
5.75
Details
Item
Vanity Light
Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Abner
Shade Material
Steel
Fixture Wattage
100
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Standards
ETL Listed
Housing Material
Not Available
Includes
Installation Guide
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Description
Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.