Zoro Homepage

Abner Bath

  • Mfr # ABR8628AB

  • Zoro # G206152593


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Length
7.75
Width
28
Housing Finish
Aged Brass
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR8628AB
Zoro #
G206152593
UPC #
611728321959
Country of Origin
China

Dimensions

Length
7.75
Width
28
Diameter
28
Depth (In)
5.75

Details

Color
Brass
Item
Vanity Light
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Abner
Shade Material
Steel
Lighting Certification
ETL
Dimmable
Yes
Housing Material
STEEL
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
Application
Home Lighting
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor

Description

Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.