
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABR8628C
Zoro #
G706152901
UPC #
611728321966
Country of Origin
China
Dimensions
Length
7.75
Width
28
Diameter
28
Depth (In)
5.75
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Dimmable
Yes
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Description
Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.