Zoro Homepage

Abner Chandelier 18 Lights Matte Black.

  • Mfr # ABR5132MBK

  • Zoro # G712348671


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
18
Standards
ETL Listed
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR5132MBK
Zoro #
G712348671
UPC #
611728370551
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
5.50"
Cord Length
12 Ft

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
18
Standards
ETL Listed
Style
Traditional
Material
STEEL-WOOD
Collection
Abner
Voltage
120V
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Add beautiful light to smaller spaces with the Abner series of semi-flush mounts, pendants, chandeliers, and island lights. With all the hallmarks of a classic design, Abner's pared-back lines and industrial-inspired materials speak to a modern design aesthetic brimming with character. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, dining room, living room, or bar area. Choose from two classic finishes - available in aged brass or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.