
Abner Chandelier, 5 Light, Aged Brass
Mfr # ABR5018AB
Zoro # G905651151
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Standards
ETL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABR5018AB
Zoro #
G905651151
UPC #
611728321980
Country of Origin
China
Dimensions
Length
21.25
Width
18
Diameter
18
Details
Item
Chandelier
Housing Finish
Aged Brass
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Brass
Standards
ETL Listed
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Voltage
120v
Material
Steel
Color
Brass
Collection
Abner
Number of Lights
5
Watts
60
FINISH
Aged Brass
Description
The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.