Zoro Homepage

Abner Chandelier, 5 Light, Matte Black

  • Mfr # ABR5018MBK

  • Zoro # G806152375


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR5018MBK
Zoro #
G806152375
UPC #
611728322000
Country of Origin
China

Dimensions

Length
21.25
Diameter
18
Width
18

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Number of Lights
5
Watts
60
Lighting Certification
ETL
Color
Black
Lamp Included
No
Dimmable
Yes
Voltage
120v
Standards
ETL Listed
Material
Steel
Collection
Abner
FINISH
Matte Black

Description

The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.