
Abner Chandelier
Mfr # ABR5024MBK
Zoro # G006152144
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lighting Certification
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABR5024MBK
Zoro #
G006152144
UPC #
611728321768
Country of Origin
China
Dimensions
Diameter
24
Length
25.25
Width
24
Details
Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lighting Certification
ETL
Watts
60
Color
Black
Lamp Included
No
Material
Steel
Voltage
120v
Standards
ETL Listed
Dimmable
Yes
Collection
Abner
Number of Lights
5
FINISH
Matte Black
Description
The Abner chandelier reflects a contemporary twist. With all the hallmarks of a classic chandelier, its pared-back lines and industrial-inspired materials (available in polished chrome, aged brass, or matte black), speak to a modern design aesthetic brimming with character.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.