Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abner Pendant

  • Mfr # ABR2814AB

  • Zoro # G606152261


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABR2814AB
Zoro #
G606152261
UPC #
611728322635
Country of Origin
China

Dimensions

Length
18
Width
14
Diameter
14

Details

Color
Brass
Housing Finish
Aged Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Abner
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Standards
ETL Listed
Watts
60
Dimmable
Yes
Lamp Included
No
Fixture Wattage
60
Material
STEEL
FINISH
Aged Brass

Description

Add beautiful light to smaller spaces with the Abner series of venity lights and pendants, featuring clear hammered glass in a range of finishes like aged brass, matte black, and polished chrome. Proof that clean, simple design is impactful, this versatile style would work well in a kitchen, bath, or home office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.