
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCAE1508C
Zoro #
G406152423
UPC #
611728279809
Country of Origin
China
Dimensions
Length
10
Width
8
Diameter
8
Details
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Abode
Shade Material
Steel
Item
Mini Pendant
Watts
100
Lamp Included
No
Material
STEEL
Standards
ETL Listed
Dimmable
Yes
Fixture Wattage
100
Includes
Installation Guide
FINISH
Polished Chrome
Description
Contemporary, diverse and sharp are what makes the Platinum Collection's Abode series a hit. The dual shades are combined to create a cohesive look with clear organza trimmed in grey under a laser cut metal shade with an intriguing, unique design. The sleek polished chrome finish completes the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.