Zoro Homepage
This item is Discontinued.
Quoizel Acacia 1-Light Brushed Nickel Wall Sconce ACA8604BN

Acacia 1-Light Brushed Nickel Wall Sconce (Discontinued)

  • Mfr # ACA8604BN
  • Zoro # G006152687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA8604BN
Zoro #
G006152687
UPC #
611728342114
Country of Origin
China

Dimensions

Diameter
4.5
Width
4.5
Length
9

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Brushed Nickel
Item
Wall Sconce
Glass Color
Nickel
Lamp Included
No
Housing Material
Steel
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
100
FINISH
Brushed Nickel

Description

Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.