Zoro Homepage

Acacia 2-Light Brushed Nickel Flush Mount

  • Mfr # ACA1614BN

  • Zoro # G406152843


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA1614BN
Zoro #
G406152843
UPC #
611728343210
Country of Origin
China

Dimensions

Length
6.5
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Includes
Installation Guide
Fixture Wattage
60
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
Steel
Lamp Included
No
Color
Nickel
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
FINISH
Brushed Nickel

Description

Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.