
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA5024BN
Zoro #
G006152595
UPC #
611728343678
Country of Origin
China
Dimensions
Length
24
Width
24
Diameter
24
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Standards
ETL Listed
Collection
Acacia
Dimmable
Yes
Color
Nickel
Material
Steel
Lighting Certification
ETL
Voltage
120v
Number of Lights
5
Lamp Included
No
Watts
100
FINISH
Brushed Nickel
Description
Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.