Zoro Homepage

Acacia 9-Light Matte Black Chandelier

  • Mfr # ACA5029MBK

  • Zoro # G306152608


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA5029MBK
Zoro #
G306152608
UPC #
611728343722
Country of Origin
China

Dimensions

Length
27.25
Diameter
29.25
Width
29.25

Details

Item
Chandelier
Housing Finish
Matte Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Watts
100
Lighting Certification
ETL
Lamp Included
No
Collection
Acacia
Number of Lights
9
Voltage
120v
Color
Black
Dimmable
Yes
Standards
ETL Listed
Material
Steel
FINISH
Matte Black

Description

Dappled clear water glass creates a serene sense of movement in the Acacia series. Available in brushed nickel or matte black, Acacia adds subtle sculptural appeal to any room in the house. Choose from a mini pendant, chandelier, island light, semi-flush mount, flush mount, bath light, or wall sconce.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.