Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adelaide 4-Light Matte Black Pendant

  • Mfr # ADL2820MBK

  • Zoro # G006152960


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADL2820MBK
Zoro #
G006152960
UPC #
611728357927
Country of Origin
China

Dimensions

Length
28
Width
20.25
Diameter
20.25

Details

Color
Black
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Adelaide
Shade Material
Steel
Item
Pendant
Watts
60
Standards
ETL Listed
Fixture Wattage
60
Lamp Included
No
Includes
Installation Guide
Dimmable
Yes
Material
STEEL
FINISH
Matte Black

Description

Matte black and crystal make a beautiful, unexpected pairing. The Adelaide series, available as a semi-flush mount, pendant, or chandelier, is a study in contrast with a hint of glam. Whether above a dining table or perched in a powder room, Adelaide illuminates curiosity and charisma.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.