Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Adeline 4-Light Earth Black Pendant QOP5355EK

Adeline 4-Light Earth Black Pendant (Discontinued)

  • Mfr # QOP5355EK
  • Zoro # G006151949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOP5355EK
Zoro #
G006151949
UPC #
611728344231
Country of Origin
China

Dimensions

Length
17.75
Width
20.5
Diameter
20.5

Details

Color
Black
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Adeline
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Dimmable
Yes
Watts
100
Standards
ETL Listed
Lamp Included
No
Material
STEEL
Fixture Wattage
100
FINISH
Earth Black

Description

The Adeline pendant blends an ivory linen shade with an earth black finish. The result is equal parts refined and industrial-inspired, making it an apt choice for interior spaces with a rustic or farmhouse sensibility. The fixture height adjusts to accommodate a broad range of ceiling heights, making Adeline a versatile option in many settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.