Shop QUOIZEL
See all product information
Create Account
Adelyn 5-Light Oil Rubbed Bronze Chandelier
- Mfr # ADEL5030OI
- Zoro # G423954901
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Oil Rubbed Bronze
Depth
30 in
ETL Rating
Damp
Width
30 in
Lighting Certification
ETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADEL5030OI
- Zoro #
- G423954901
- UPC #
- 611728398203
- Country of Origin
- China
Dimensions
- Depth
- 30 in
- Width
- 30 in
- Height
- 15 in
Details
- Housing Finish
- Oil Rubbed Bronze
- Item
- Chandelier
- ETL Rating
- Damp
- Lighting Certification
- ETL Listed
- Style
- Modern
- Material
- Steel
- Glass Color
- Bronze
- Number of Lights
- 5
- Series
- Adelyn
- Voltage
- 120V
Description
The Adelyn lighting collection blends floral-inspired design with modern, decorative style. Soft curves and sculptural lines are paired with uniquely shaped alabaster glass shades that resemble blooming petals to create warm, inviting illumination. Available in rich gold leaf or oil rubbed bronze, Adelyn adds timeless charm to a variety of interiors. Offered as a semi-flush mount or chandelier, it is ideal for bedrooms, hallways, living rooms, dining rooms, and entryways.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.