Zoro Homepage
This item is Discontinued.
Quoizel Adena Vanity Light PCADA8613C

Adena Vanity Light (Discontinued)

  • Mfr # PCADA8613C
  • Zoro # G306152424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCADA8613C
Zoro #
G306152424
UPC #
611728331613
Country of Origin
China

Dimensions

Length
8
Width
13
Diameter
13
Depth (In)
5.25

Details

Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Adena
Shade Material
Steel
Color Temp.
3000K
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
Yes
Dimmable
Yes
Housing Material
STEEL
Fixture Wattage
12
Lumens
945
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Integrated
Application
Home Lighting
Color Rendering Index
90

Description

Add an element of luxury to your bathroom with Adena. With a sparkling Polished Chrome finish and opulent clear crystal glass shades, these modern bath lights are designed to impress. Choose from one, two, or three lights today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.