
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCADA8622C
Zoro #
G506152378
UPC #
611728331606
Country of Origin
China
Dimensions
Length
8
Width
22
Diameter
22
Depth (In)
5.25
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Shade Material
Steel
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Lighting Certification
ETL
Fixture Wattage
17
Lumens
1417
Includes
Installation Guide
Indoor or Outdoor
Indoor
Color Rendering Index
90
Application
Home Lighting
Bulb Base Type
Integrated
Description
Add an element of luxury to your bathroom with Adena. With a sparkling Polished Chrome finish and opulent clear crystal glass shades, these modern bath lights are designed to impress. Choose from one, two, or three lights today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.