Zoro Homepage
This item is Discontinued.
Quoizel Adena Wall Sconce PCADA8605C

Adena Wall Sconce (Discontinued)

  • Mfr # PCADA8605C
  • Zoro # G706152383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCADA8605C
Zoro #
G706152383
UPC #
611728331620
Country of Origin
China

Dimensions

Diameter
4.75
Width
4.75
Length
8.5

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Polished Chrome
Item
Wall Sconce
Glass Color
Chrome
Lighting Certification
ETL
Fixture Wattage
7
Lamp Included
Yes
Housing Material
Steel
Lamp Type
Integrated LED

Description

Add an element of luxury to your bathroom with Adena. With a sparkling Polished Chrome finish and opulent clear crystal glass shades, these modern bath lights are designed to impress. Choose from one, two, or three lights today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.