Zoro Homepage

Adlington 1-Light Brushed Nickel Mini Pendant

  • Mfr # QPP5345BN

  • Zoro # G906153036


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
16.75
Width
11.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPP5345BN
Zoro #
G906153036
UPC #
611728344361
Country of Origin
China

Dimensions

Length
16.75
Width
11.5
Diameter
11.5

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Adlington
Shade Material
Steel
Item
Mini Pendant
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Watts
100
Material
COASTAL ARMOUR ALUMINUM
Lamp Included
No
Includes
Installation Guide
FINISH
Brushed Nickel

Description

Adlington’s sleek shade with brushed nickel accents is a welcome addition to nurseries and children’s bedrooms. Or, pick up this mini pendant in the white and weathered brass colorway to create a chic lighting solution in a reading nook or powder room. This versatile fixture can be hung by itself or in multiples - and can be adjusted to accommodate a broad range of ceiling heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.