
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMR1508MB
Zoro #
G906153531
UPC #
611728342497
Country of Origin
China
Dimensions
Length
11.75
Width
8
Diameter
8
Details
Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Description
Smart and stately, the Admiral harks back to traditional lantern styles. A streamlined combination of mottled black hardware and clear glass, this mini pendant or semi-flush mount creates a stunning focal point for farmhouse decor. Hang indoors or outdoors with peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.