
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMR9010MB
Zoro #
G206150346
UPC #
611728315620
Country of Origin
China
Dimensions
Dia. (In.)
10
Width
10
Length
19.25
Details
Item
Outdoor Post Lantern
Finish
Mottled Black
Glass Color
Black
Includes
Installation Guide
Max. Wattage
150
Lamp Included
No
Bulb Base Type
Medium Base
Indoor/Outdoor Usage
Outdoor
Housing Material
Aluminum
Bulb Primary Application
Home Lighting
Dimmable
Yes
Bulb Type
Incandescent
Voltage
120v
Description
Enhance the exterior of your home with the Admiral collection. A lantern-shaped silhouette finished in mottled black gives this fixture a coastal-inspired feel. Aluminum cages protect the clear glass shade while also adding an interesting design element. Admiral is available as a hanging lantern, wall lantern, and even post lantern. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.